Shop All Cable Protectors
Kable Kontrol
PVC Floor Cord Cover Kit - 15' Long - Black
Mfr # WC316
Zoro # G103527845
original price:
$39.39
5% off
new price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC plastic
- Color Black
- Style Split Bottom
- Length 15'
- Channel Height 0.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # WC316
- Zoro # G103527845
- UPC # 850053843464
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Length | 15' |
Channel Height | 0.43" |
Width | 0.75" inches |
Channel Width | 0.75" |
Height | 0.43" Inches |
Details
Item | Cable protector |
Material | PVC plastic |
Color | Black |
Style | Split Bottom |
Includes | Cord Cover & Double Sided Tape |
Texture | Smooth |
Number Of Channels | 1 |
Description
Kable kontrolPVC Floor Cord Cover Kit offers a series of durable, walk over floor cord covers. Create a smooth, trip-free surface instantly that protects and conceals your wires from potential damage that may be caused by persistent pedestrian traffic. This Floor Cord Cover Kit is a low-cost alternative while not sacrificing quality. Commonly used in office place and home applications. Slit along the bottom Length of the product allows for easy cable insertion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 30' Long (SF4-30-BLACK)
- Kable Kontrol Cable Protectors