Shop All Heat Guns
This Product is Discontinued
Kable Kontrol
Mini Heat Gun (Discontinued)
Mfr # MHG100
Zoro # G604202418
This Product is Discontinued
Key Features
- Power Source 120V/350W
- Temperature Range 482 Degrees F to 662 Degrees F
- Application Heat Shrink tubing/connectors, & melting glue
- Stand Included Yes
- Standards UL & CUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # MHG100
- Zoro # G604202418
- Country of Origin China
- Category Heat Guns
Details
Item | Mini Heat Gun |
Power Source | 120V/350W |
Temperature Range | 482 Degrees F to 662 Degrees F |
Application | Heat Shrink tubing/connectors, & melting glue |
Stand Included | Yes |
Standards | UL & CUL |
Description
Kable Kontrol’s mini heat gun is housed in a compact body that has been ergonomically designed to rest comfortably in your hands. The easy gripped handle features an on/off switch, making use as straightforward as possible along with the single-speed, durable motor. More, the heat shrink gun has a built-in, removable stand for easy placement and self-support when the hot air gun is in use. The hot air gun is easy to use, simply plug the heat gun into a standard wall outlet and turn the switch on to start working. Rest the unit so that it is supported by the wire stand, with the nozzle pointing up. To ensure maximum safety, avoid positioning the tool with the nozzle pointing downwards. Made with quality materials, this hot gun is thoroughly tested to successfully meet UL/CUL listing, RoHS compliance, cETL approval, and ISO 9001 certification. These are nationally recognized safety and sustainability standards allowing the users to purchase this hot air gun with confidence. The professional grading of this mini heat gun makes them a trusted product by industry professionals, business owners, and residents for everyday usage at the office and home. The portable cable heat gun is extremely safe to use as it has premium safety features such as built-in overheating protection and a recessed heat element in the safety nozzle. This hot air gun is popularly used for heat shrink tubing, drying paint, glue, and ink, wire connectors, epoxy resin, shrinking PVC, crafts, molding plastic, stamping, and embossing amongst many other applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.