Shop All Raceway Fitting Accessories
Kable Kontrol
L Type Wall Support Bracket - 12" Wide
Mfr # KK-LHNG-12-EZ
Zoro # G203974129
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Finish Zinc Plated
- Standards NEC Approved
- Material Zinc Plated Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # KK-LHNG-12-EZ
- Zoro # G203974129
- Country of Origin China
- Category Raceway Fitting Accessories
Dimensions
Width | 12" |
Details
Item | L Type Bracket |
Finish | Zinc Plated |
Standards | NEC Approved |
Material | Zinc Plated Steel |
Color | Chrome |
Description
Kable Kontrol’s high-quality zinc plated steel cable tray straight sections and accessories are the ideal solution for your cable management needs. Designed with electro-zinc resistance, these cable trays are protected from weather and chemical corrosion; allowing you to professionally route various cables and safeguard them with confidence. Our standard and budget-friendly cable tray system comes in various sizes and lengths allowing you to choose the one that perfectly fits your personal and professional wire management needs. These wire mesh cable trays suspend cables and ensure that your important wires and cables are safely organized and out of your way. The design of these cable baskets allows for floor-based, ceiling-based, or even wall-based cable routing. The cable tray system provides a professional finish and is used for wires such as network and AV systems, fiber optics, computers and peripherals, mineral insulated and metal-clad cabling, electronic equipment, and garage shelving. These cable tray straight sections are perfect for data centers, network closets, and industrial areas including convention centers, hotels, office buildings, schools, hospitals, shopping malls, and restaurants. It is recommended that installers add support for every five feet increments to bolster the strength of the cable baskets. The professional grading of these cable trays makes them a safe, reliable, and industry-accepted product. Solve your cable management needs, keep your electronic equipment in order, and workplaces safe from hazards with these cable baskets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0910B7)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 100' Length - Black (FW025-100SP)
- KABLE KONTROL Cable Tray Hanger Kit - 8" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8508010)
- KABLE KONTROL Cable Tray Hanger Kit - 12" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8512010)
- KABLE KONTROL Cable Tray Hanger Kit - 6" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (KK-PGHN-6-EZ)
- KABLE KONTROL Cable Tray Hanger Kit - 4" Wide Horizontal Support Bars - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8504010)
- KABLE KONTROL Reinforced Wall Support Bracket - 4" Wide (KK-RFB-4-EZ)
- KABLE KONTROL 12" Cantilever Wall Bracket (NL8585272)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- Kable Kontrol Raceway Fitting Accessories