Shop All Cable Ties
This Product is Discontinued
Kable Kontrol
Kable Kontrol® Zip Ties - 4" Long - 1000 Pc Pk - Fluorescent Blue color - Nylon - 18 Lbs Tensile Strength (Discontinued)
Mfr # CT504FL-FLUORESCENT BLUE
Zoro # G403524032
This Product is Discontinued
Key Features
- Length 4"
- Width 2.5 mm
- Tensile Strength 18 lbs
- Max. Bundle Dia. 1"
- Material Nylon 6-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # CT504FL-FLUORESCENT BLUE
- Zoro # G403524032
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 2.5 mm |
Max. Bundle Dia. | 1" |
Size | 4" |
Details
Color | Fluorescent Blue |
Item | Cable Tie |
Tensile Strength | 18 lbs |
Material | Nylon 6-6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | Military Federal, and ASTM specification |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Weight | 0.434 |
Description
Kable Kontrol's Nylon Fluorescent colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.