Shop All Cable Ties
This Product is Discontinued
Kable Kontrol
Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Fluorescent Orange color - Nylon - 50 Lbs Tensile Strength (Discontinued)
Mfr # CT514FL-FLUORESCENT ORANGE
Zoro # G403524049
This Product is Discontinued
Key Features
- Width 4.8 mm
- Tensile Strength 50 lbs
- Max. Bundle Dia. 4.01"
- Material Nylon 6-6
- Temp. Range -40 Degrees F to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # CT514FL-FLUORESCENT ORANGE
- Zoro # G403524049
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | 4.8 mm |
Max. Bundle Dia. | 4.01" |
Size | 14" |
Details
Color | Fluorescent Orange |
Item | Cable Tie |
Tensile Strength | 50 lbs |
Material | Nylon 6-6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | Military Federal, and ASTM specification |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Weight | 2.75 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.