Shop All Cable Ties
Kable Kontrol
Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength
Mfr # CT220CL-PURPLE
Zoro # G103524271
product price: $47.15
/pk 1000, $0.05/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.8 mm
- Tensile Strength 50 lbs
- Max. Bundle Dia. 3.18"
- Material Nylon 6-6
- Temp. Range -40 Degrees F to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # CT220CL-PURPLE
- Zoro # G103524271
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 4.8 mm |
Max. Bundle Dia. | 3.18" |
Size | 11" |
Details
Color | Purple |
Item | Cable Tie |
Tensile Strength | 50 lbs |
Material | Nylon 6-6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | Military Federal, and ASTM specification |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Weight | 5.2 |
Description
Kable Kontrol's Nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between twelve different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. Colored nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300024120S)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0029)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT262CL-YELLOW)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT262CL-BLUE)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT254CL-YELLOW)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT261CL-BLUE)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT265CL-GRAY)
- VELCRO BRAND Hook Eye Adhesive Reusable Self-Gripping Cable Ties .5 x 15 inches Black-Gray 30 Ties Each (VE31522)
- Kable Kontrol Cable Ties