Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 25' Length - Black
Mfr # BSSCE0.50-25
Zoro # G203974167
original price:
$28.75
5% off
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terepthalate
- Wire and Cable Sleeving Closure Type Self Wrap
- Color Black
- Wall Thickness 0.025 – 0.040
- Wire and Cable Sleeving Inside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # BSSCE0.50-25
- Zoro # G203974167
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Wire and Cable Sleeving Inside Dia. | 1/2" |
Details
Material of Construction | Polyethylene Terepthalate |
Wire and Cable Sleeving Closure Type | Self Wrap |
Color | Black |
Wall Thickness | 0.025 – 0.040 |
Temp. Range | -50 Degrees F to 150 Degrees F |
Item | Braided Sleeving |
Description
Wrap Around Braided Cable Sleeving is the ideal solution to protect your wires, cables, and wire harnesses where ease of installation is paramount. Made from halogen-free polyethylene terephthalate, this self-closing braided wire wrap is a high quality and easy to install necessity. With a self-closing 25% overlap, simply insert your wires and let the cable sleeve close in on itself, no clamps or zip ties required. This wrap around sleeving allows for easy access and installation while protecting your cables and wires as it is abrasion resistant, chemical, and solvent resistant. RoHS certified, these braided wire sleeves are popularly used in automotive, manufacturing, homes, and offices, amongst many others.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY61047)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1X)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 100' Length - Black (BSSCE0.50-100)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 50' Length - Black (BSSCE0.50-50)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 10' Length - Black (BSSCE0.50-10)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 50' Length (BSLNY025-50)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-1000SP-NATURAL)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Ivory (SR-ED-H3-LG-IV)
- Kable Kontrol Cable Sleeves