Shop All Cable Protectors
Kable Kontrol
Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak
Mfr # FC9550
Zoro # G803527824
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 94V-0 PVC
- Color Dark Oak Finish
- Length 59"
- Channel Height 0.35"
- Width 2.5" Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # FC9550
- Zoro # G803527824
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Length | 59" |
Channel Height | 0.35" |
Width | 2.5" Inch |
Channel Width | 1.6" |
Height | 0.5" Inch |
Details
Item | Cable protector |
Material | 94V-0 PVC |
Color | Dark Oak Finish |
Temp. Range | 85 Degrees C or 185 Degrees F |
Adhesive Backing Type | Peel & Stick Adhesive |
Description
The Kable KontrolAluminum Cable Hider Cord Covers provide are professional and sophisticated aesthetic to floor wire management. These metal cord covers are designed with a low profile to eliminate tripping hazards and protection for cables as well as individuals walking over cords. The aluminum wire hider lid is made of solid aluminum while the base is PVC. Wire Hiders can be applied on floors, ceilings, and walls without messing up the aesthetics in a room Compared to other similar products, Wire Hider cord covers are the only one with a full rounded profile that not only protects cables effectively but is also very safe to use in areas where there is frequent pedestrian traffic. It greatly reduces potential trip hazards and provides easy roll-over for small carts. This product is very stylish and keeps the room neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 16/3 (1TNB4)
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 (4EF3 BLACK)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Black (FC9551)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain (CSX-2-36-WG)
- Kable Kontrol Cable Protectors