Shop All Cable Protectors
Kable Kontrol
Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Black
Mfr # FC9551
Zoro # G103527814
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 94V-0 PVC
- Color Black
- Length 36"
- Channel Height 0.35"
- Width 2.5" Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # FC9551
- Zoro # G103527814
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Length | 36" |
Channel Height | 0.35" |
Width | 2.5" Inch |
Channel Width | 1.6" |
Height | 0.5" Inch |
Details
Item | Cable protector |
Material | 94V-0 PVC |
Color | Black |
Temp. Range | 85 Degrees C or 185 Degrees F |
Adhesive Backing Type | Peel & Stick Adhesive |
Description
The Kable KontrolAluminum Cable Hider Cord Covers provide are professional and sophisticated aesthetic to floor wire management. These metal cord covers are designed with a low profile to eliminate tripping hazards and protection for cables as well as individuals walking over cords. The aluminum wire hider lid is made of solid aluminum while the base is PVC. Wire Hiders can be applied on floors, ceilings, and walls without messing up the aesthetics in a room Compared to other similar products, Wire Hider cord covers are the only one with a full rounded profile that not only protects cables effectively but is also very safe to use in areas where there is frequent pedestrian traffic. It greatly reduces potential trip hazards and provides easy roll-over for small carts. This product is very stylish and keeps the room neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Screw On (A1210SC)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- KABLE KONTROL ATLAS Heavy Duty Rubber Cable Protector - Xtra Large 2 Channels - 3.5" H x 3.125" W Channels - Black Base / Yellow Lid (CP9985)
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Black (WC316)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - Extra Large 2 Channels - 40" Long - Black (FCC9801)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Tan (CC-RI-CP-5-TN)
- Kable Kontrol Cable Protectors