Shop All Cable Protectors
Kable Kontrol
Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black
Mfr # FC9553
Zoro # G903527779
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 94V-0 PVC
- Color Black
- Channel Height 0.35"
- Length 59"
- Width 2.5" Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # FC9553
- Zoro # G903527779
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Channel Height | 0.35" |
Length | 59" |
Width | 2.5" Inch |
Channel Width | 1.6" |
Height | 0.5" Inch |
Details
Item | Cable protector |
Material | 94V-0 PVC |
Color | Black |
Temp. Range | 85 Degrees C or 185 Degrees F |
Adhesive Backing Type | Peel & Stick Adhesive |
Description
The Kable KontrolAluminum Cable Hider Cord Covers provide are professional and sophisticated aesthetic to floor wire management. These metal cord covers are designed with a low profile to eliminate tripping hazards and protection for cables as well as individuals walking over cords. The aluminum wire hider lid is made of solid aluminum while the base is PVC. Wire Hiders can be applied on floors, ceilings, and walls without messing up the aesthetics in a room Compared to other similar products, Wire Hider cord covers are the only one with a full rounded profile that not only protects cables effectively but is also very safe to use in areas where there is frequent pedestrian traffic. It greatly reduces potential trip hazards and provides easy roll-over for small carts. This product is very stylish and keeps the room neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 10A 120-277Vac (ESRB)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - Extra Large 2 Channels - 40" Long - Black (FCC9801)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- KABLE KONTROL ATLAS 1 Channel Heavy Duty Rubber Cable Protector - 1.125€ H x 1.25" W Channel - Black Base / Yellow Lid (CP9896)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- Kable Kontrol Cable Protectors