Shop All Cable Protectors
Kable Kontrol
Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum
Mfr # 9496
Zoro # G203527790
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 94V-0 PVC
- Color Milled Aluminum
- Length 39"
- Channel Height 0.35"
- Width 2.5" Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # 9496
- Zoro # G203527790
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Length | 39" |
Channel Height | 0.35" |
Width | 2.5" Inch |
Channel Width | 1.6" |
Height | 0.5" Inch |
Details
Item | Cable protector |
Material | 94V-0 PVC |
Color | Milled Aluminum |
Temp. Range | 85 Degrees C or 185 Degrees F |
Adhesive Backing Type | Peel & Stick Adhesive |
Description
The Kable KontrolAluminum Cable Hider Cord Covers provide are professional and sophisticated aesthetic to floor wire management. These metal cord covers are designed with a low profile to eliminate tripping hazards and protection for cables as well as individuals walking over cords. The aluminum wire hider lid is made of solid aluminum while the base is PVC. Wire Hiders can be applied on floors, ceilings, and walls without messing up the aesthetics in a room Compared to other similar products, Wire Hider cord covers are the only one with a full rounded profile that not only protects cables effectively but is also very safe to use in areas where there is frequent pedestrian traffic. It greatly reduces potential trip hazards and provides easy roll-over for small carts. This product is very stylish and keeps the room neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE2)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- AC WORKS Locking Adapter L6-30P 30A 250V Locking Plug to 4-Prong 30A L14-30R (ADL630L1430)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Gray (WC313)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- KABLE KONTROL ATLAS Cord Protector - 3 Channels - Medium Duty Rubber - 1.56" x 2.36" Channels - Black Base With Yellow Lid (CP9973)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- KABLE KONTROL ATLAS Extra Heavy Duty Cable Protector Ramp-5 Channels-Durable Polyurethane Construction-Orange Lid (CP9984-OR)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl1.5" Widechl, Yel, 3ft (PROTRK115Y)
- Kable Kontrol Cable Protectors