Shop All Cable Sleeves
This Product is Discontinued
Kable Kontrol
Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Length - Yellow Polyethylene (Discontinued)
Mfr # SPW-375SP-YELLOW
Zoro # G503551389
This Product is Discontinued
Key Features
- Material of Construction Polyethylene
- Length 100'
- Color Yellow
- Width 3/8" Inch
- Wire and Cable Sleeving Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # SPW-375SP-YELLOW
- Zoro # G503551389
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Width | 3/8" Inch |
Wire and Cable Sleeving Inside Dia. | 3/8" |
Maximum Bundle Diameter Range | 5/16" Inch – 3” Inch |
Outside Width | 0.439” Inch |
Optimal Bundle Diameter Range | 5/16” Inch – 3/4” Inch |
Inside Width | 3/8” Inch |
Details
Material of Construction | Polyethylene |
Color | Yellow |
Temp. Range | -103°F - 215°F |
Item | Spiral Wrap |
Pitch | 0.628 Inch |
Properties | UV Resistance |
Description
Kable Kontrol Vortex Spiral Cable Wraps are made from durable polyethylene allowing the coiled tube sleeve to retain its coil strength even after repeated flexing and bending. With simple installation and removal, this product is ideal for all your personal and professional needs. These coiled tube sleeves can be used at home, in the office, at the warehouse, and more. Protect your wires and cables with this expandable cable management system without sacrificing their integrity and efficacy. Enhance your workspace and protect wires by using these spiral cable wraps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.