Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Length - Natural Polyethylene
Mfr # SPW-1000SP-NATURAL
Zoro # G103974113
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 100'
- Color Natural
- Width 1" Inch
- Wire and Cable Sleeving Inside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # SPW-1000SP-NATURAL
- Zoro # G103974113
- UPC # 850051876570
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Width | 1" Inch |
Wire and Cable Sleeving Inside Dia. | 1" |
Details
Material of Construction | Polyethylene |
Color | Natural |
Temp. Range | -103 Degrees F - 215 Degrees F |
Item | Spiral Wrap |
Description
Kable Kontrol Vortex Spiral Cable Wraps are made from durable polyethylene allowing the coiled tube sleeve to retain its coil strength even after repeated flexing and bending. With simple installation and removal, this product is ideal for all your personal and professional needs. These coiled tube sleeves can be used at home, in the office, at the warehouse, and more. Protect your wires and cables with this expandable cable management system without sacrificing their integrity and efficacy. Enhance your workspace and protect wires by using these spiral cable wraps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING User Attachable GFCI Auto Reset 15 Amps In-Line 15 Amp (30438023)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- PATLITE CONNECTION MODULE 24V-DC PARTS AND ACCESSORY (LR7-02WTNW)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 25' Length - Black (FW025-25)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 50' Length - Black (BSSCE0.50-50)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 25' Length - Black (FW038-25)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.3" Inside Diameter - 165' Length - Black (HGNS-033-50)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Black (WL923-BK-10)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 25' Length - Black (BSSCE0.50-25)
- BATTERY DOCTOR Split Loom-1/4 in Black, 100 ft (27021)
- Kable Kontrol Cable Sleeves