Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 4.5" Inside Diameter - 165' Length - Black
Mfr # HGNS-112-50
Zoro # G204201620
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6 Weave
- Length 165'
- Color Black
- Wire and Cable Sleeving Inside Dia. 4.5"
- Temp. Range -49 Degrees F to 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # HGNS-112-50
- Zoro # G204201620
- Country of Origin Canada
- Category Cable Sleeves
Dimensions
Length | 165' |
Wire and Cable Sleeving Inside Dia. | 4.5" |
Height | 165' feet |
Details
Material of Construction | Nylon 6 Weave |
Color | Black |
Temp. Range | -49 Degrees F to 248 Degrees F |
Description/Special Features | Extremely Abrasion, Cut Resistant, Chemicals, Gasoline, Salt & Solvents |
Item | Heavy Duty Braided Cable Sleeving |
Description
Designed to provide excellent abrasion protection, this nylon textile sleeve is used to prevent wear on hydraulic/oil lines, rubber hoses, pipes, and cabling. Thick and strong strands with a tight woven construction give a high degree of burst resistance while still maintaining decent flexibility. Nylon protective hose sleeve is resistant to abrasion, cuts, heat, and UV/Ozone deterioration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- CAROL 50 ft. 12/3 Extension Cord SJOW (06250.61.06L)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 250' Length - Black (FW100-250SP)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 0.71" Inside Diameter - 165' Length - Black (HGNS-017-50)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1" Inside Diameter - 165' Length - Black (HGNS-025-50)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1-1/2" Insider Diameter - 100' Length - Black (FW150-100SP)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 50' Length (BSLNY050-50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 50ft- Taupe (BS-WI-100-50-TP)
- Kable Kontrol Cable Sleeves