Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 3.66" Inside Diameter - 165' Length - Black
Mfr # HGNS-093-50
Zoro # G604201572
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6 Weave
- Length 165'
- Color Black
- Wire and Cable Sleeving Inside Dia. 3.66"
- Temp. Range -49 Degrees F to 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # HGNS-093-50
- Zoro # G604201572
- Country of Origin Canada
- Category Cable Sleeves
Dimensions
Length | 165' |
Wire and Cable Sleeving Inside Dia. | 3.66" |
Height | 165' feet |
Details
Material of Construction | Nylon 6 Weave |
Color | Black |
Temp. Range | -49 Degrees F to 248 Degrees F |
Item | Heavy Duty Braided Cable Sleeving |
Description/Special Features | Extremely Abrasion, Cut Resistant, Chemicals, Gasoline, Salt & Solvents |
Description
Designed to provide excellent abrasion protection, this nylon textile sleeve is used to prevent wear on hydraulic/oil lines, rubber hoses, pipes, and cabling. Thick and strong strands with a tight woven construction give a high degree of burst resistance while still maintaining decent flexibility. Nylon protective hose sleeve is resistant to abrasion, cuts, heat, and UV/Ozone deterioration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 3.11 in D, NEMA 4X, Screw On (HW-S808009WW)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 3.34" Inside Diameter - 165' Length - Black (HGNS-085-50)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-1000SP-BLACK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 50' Length (BSLNY050-50)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.59" Inside Diameter - 165' Length - Black (HGNS-040-50)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 3/4" Inside Diameter - 50' Length - Black (BSSCE0.75-50)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 3/4" Inside Diameter - 10' Length - Black (BSSCE0.75-10)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- Kable Kontrol Cable Sleeves