Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 0.9" Inside Diameter - 165' Length - Black
Mfr # HGNS-023-50
Zoro # G504201610
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6 Weave
- Length 165'
- Color Black
- Wire and Cable Sleeving Inside Dia. 0.9"
- Temp. Range -49 Degrees F to 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # HGNS-023-50
- Zoro # G504201610
- Country of Origin Canada
- Category Cable Sleeves
Dimensions
Length | 165' |
Wire and Cable Sleeving Inside Dia. | 0.9" |
Height | 165' feet |
Details
Material of Construction | Nylon 6 Weave |
Color | Black |
Temp. Range | -49 Degrees F to 248 Degrees F |
Item | Heavy Duty Braided Cable Sleeving |
Description/Special Features | Extremely Abrasion, Cut Resistant, Chemicals, Gasoline, Salt & Solvents |
Description
Designed to provide excellent abrasion protection, this nylon textile sleeve is used to prevent wear on hydraulic/oil lines, rubber hoses, pipes, and cabling. Thick and strong strands with a tight woven construction give a high degree of burst resistance while still maintaining decent flexibility. Nylon protective hose sleeve is resistant to abrasion, cuts, heat, and UV/Ozone deterioration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- HALEX 3/4 In. Set Screw EMT Conduit Connector, 5PK (26272)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.38" Inside Diameter - 165' Length - Black (HGNS-036-50)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 25' Length (BSLNY075-25)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.14" Inside Diameter - 165' Length - Black (HGNS-027-50)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 50' Length - Black (BSSCE0.25-50)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 500' Length - Black (FW038-500SP)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 50' Length (BSLNY200-50)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 100' Length - Black (FW100-100SP)
- Kable Kontrol Cable Sleeves