Shop All Desk Grommets and Cable Organizers
Kable Kontrol
Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 2 Powered USB
Mfr # GMPT-3
Zoro # G203551511
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fire Resistant ABS Plastic
- Cord Length 96"
- Color Black
- Outer Grommet Ring 4 3/8” Inch
- Hole Cut Size Diameter 4.21” Inch (107mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # GMPT-3
- Zoro # G203551511
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Dimensions
Cord Length | 96" |
Hole Cut Size Diameter | 4.21” Inch (107mm) |
Details
Item | Desk Grommets |
Material | Fire Resistant ABS Plastic |
Color | Black |
Outer Grommet Ring | 4 3/8” Inch |
USB Connections | 2 |
Description
Kable Kontrol’s PowerTap Desk Outlet Power Grommet provides AC power and USB charging right to your desktop. It is ideal for working with numerous devices at once without having to sacrifice power for any device. Installation is simple and can be completed by one person. This desk outlet flips around with the tap of a finger providing you multiple outlets and connectivity when you need it. When it is time to pack up, simply hide the outlets for a seamless look. Trusted by professionals and business owners, this is perfect for any place that requires power such as homes, offices, hotels, conference rooms, and work benches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Tab File Folder, Second, PK100 (UNV15122)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Rd, PK12 (46730)
- THE OP CLUE®: Scooby-Doo Board Game (CL010001)
- MMF INDUSTRIES COINTAINER, Automatic Coin Rolls, Dimes, $5, 1900 Wrappers/roll (50010)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2" Diameter - 1 pc (GR00201)
- KABLE KONTROL Kable Kontrol® Flexible Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00209)
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 1 Ethernet + 2 USB Ports (GMPT-4)
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 2 Ethernet Ports (GMPT-1)
- KABLE KONTROL Round Face With Oval Bottom Plastic Desk Grommet - Black (GR9201)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00202)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 10ft- Orange (WL-075-10-OR)
- Kable Kontrol Desk Grommets and Cable Organizers