Shop All Corrugated Tubing & Fittings
Kable Kontrol
Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1/4" Inside Diameter - Black - 3200' Length
Mfr # FRPPWL.250-BSP
Zoro # G103524219
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Inside Dia. 1/4"
- Corrugated Tubing Length 3,200'
- Corrugated Tubing Color Black
- Temp. Range -40 to 275 deg F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # FRPPWL.250-BSP
- Zoro # G103524219
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 1/4" |
Corrugated Tubing Length | 3,200' |
Corrugated Tubing length | 3,200' Fee |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Black |
Temp. Range | -40 to 275 deg F |
Corrugated Tubing Material | Polypropylene |
Material | Flame Retardant Polypropylene |
Chemical Resistant | Yes |
Wall Thickness | 0.372" (9.45 mm) |
Description
Our Black Polypropylene Flame Retardant Split Wire Loom fully guards your important cables and wires against intense heat, abrasion, chemicals, impact, and crushing all while retaining the same flexibility your cables had before. Being made of flame retardant polypropylene, the wire loom is heat resistant and has an operating temperature of -40°F to +275°F (-40°C to +135°C) and rated as V2 according to UL-94. These split wire looms have UV protection and are an affordable cable management system ready to protect your wires against damage, eliminate tripping hazards and suit both your personal and professional needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Green, 500 ft Length (22UL1061STRGRE500)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 3,200' Length - Black (WL910BSP)
- KABLE KONTROL Kable Kontrol® Non Split Corrugated Loom Tubing - 1" Inside Diameter - 250' Length - Black Polyethylene (NSWL1.00-250)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black (WC400B-BLACK-1)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 25' Length - Black (WL931-SP25-BK)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Gray (WL903-10-GRAY)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- Kable Kontrol Corrugated Tubing & Fittings