Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 25' Length
Mfr # BSLNY200-25
Zoro # G803551348
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6-6 Polyamide
- Expandable Yes
- Color Black
- Wall Thickness 0.029
- Wire and Cable Sleeving Inside Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # BSLNY200-25
- Zoro # G803551348
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Wire and Cable Sleeving Inside Dia. | 2" |
Hole Dia. | 2” Inches |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | Nylon 6-6 Polyamide |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.029 |
Temp. Range | -94°F to 302°F |
Standards | ROHS Compliant |
Material | Nylon |
Expansion Range | 1/2” – 3" Inches |
Properties | Abrasion Resistant, Chemical Resistant, High Temperature Resistance |
Monofilament Thickness | 0.01 |
Description
Kable Kontrol’s Expandable Nylon Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant nylon 6-6 polyamide filament, this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. These cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. RoHS certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD68)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F43220)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD3K)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 100' Length (BSLNY200-100)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length (BSLNY200-200)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 50' Length (BSLNY200-50)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 50' Length - Black (BSSCE0.50-50)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length (BSLNY025-100)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 25' Length (BSLNY075-25)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- Kable Kontrol Cable Sleeves