Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length
Mfr # BSLNY025-100
Zoro # G703551387
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6-6 Polyamide
- Expandable Yes
- Color Black
- Wall Thickness 0.029
- Wire and Cable Sleeving Inside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # BSLNY025-100
- Zoro # G703551387
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Wire and Cable Sleeving Inside Dia. | 1/4" |
Hole Dia. | 1/4” Inches |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | Nylon 6-6 Polyamide |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.029 |
Temp. Range | -94°F to 302°F |
Standards | ROHS Compliant |
Material | Nylon |
Expansion Range | 1/8” – 3/8” Inches |
Monofilament Thickness | 0.01 |
Properties | Abrasion Resistant, Chemical Resistant, High Temperature Resistance |
Description
Kable Kontrol’s Expandable Nylon Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant nylon 6-6 polyamide filament, this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. These cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. RoHS certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Black (HS365-S50-BLACK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 200' Length (BSLNY025-200)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 50' Length (BSLNY025-50)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 50' Length - Black (BSSCE1.00-50)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 100' Length (BSLNY200-100)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 3.34" Inside Diameter - 165' Length - Black (HGNS-085-50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Red (BS-XO-100-10BP-RD)
- Kable Kontrol Cable Sleeves