Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 25' Length
Mfr # BSLNY050-25
Zoro # G703551417
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6-6 Polyamide
- Expandable Yes
- Color Black
- Wall Thickness 0.029
- Wire and Cable Sleeving Inside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # BSLNY050-25
- Zoro # G703551417
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Wire and Cable Sleeving Inside Dia. | 1/2" |
Hole Dia. | 1/2” Inches |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | Nylon 6-6 Polyamide |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.029 |
Temp. Range | -94°F to 302°F |
Standards | ROHS Compliant |
Material | Nylon |
Properties | Abrasion Resistant, Chemical Resistant, High Temperature Resistance |
Expansion Range | 3/8” – 3/4” Inches |
Monofilament Thickness | 0.01 |
Description
Kable Kontrol’s Expandable Nylon Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant nylon 6-6 polyamide filament, this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. These cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. RoHS certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTLOCK 125/250V-Ac Valve Position Indicator (2004SBY2A2M02CS)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED (1327FP)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (445)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 50' Length (BSLNY050-50)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/2" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-500SP-BLACK)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-250SP-NATURAL)
- KABLE KONTROL Kable Kontrol® Expandable PET Braided Sleeving - 1" Insider Diameter - 25' Length - Black (FW100-25)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 100ft- Black (WL-SW-HD-125-100-BK)
- Kable Kontrol Cable Sleeves