Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 100' Length
Mfr # BSLNY100-100
Zoro # G803551508
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6-6 Polyamide
- Expandable Yes
- Color Black
- Wall Thickness 0.029
- Wire and Cable Sleeving Inside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # BSLNY100-100
- Zoro # G803551508
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100' |
Wire and Cable Sleeving Inside Dia. | 1" |
Hole Dia. | 1” Inches |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | Nylon 6-6 Polyamide |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.029 |
Temp. Range | -94°F to 302°F |
Standards | ROHS Compliant |
Material | Nylon |
Expansion Range | 5/8” – 1-3/8” Inches |
Properties | Abrasion Resistant, Chemical Resistant, High Temperature Resistance |
Monofilament Thickness | 0.01 |
Description
Kable Kontrol’s Expandable Nylon Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant nylon 6-6 polyamide filament, this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. These cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. RoHS certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140205)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 25' Length (BSLNY100-25)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 50' Length - Black (BSSCE0.50-50)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 10' Length - Black (BSSCE0.50-10)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 25' Length - Black (FW025-25)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.59" Inside Diameter - 165' Length - Black (HGNS-040-50)
- BURNDY Flexible Copper Braid, 18 In (BE18)
- Kable Kontrol Cable Sleeves