Shop All Corrugated Tubing & Fittings
Kable Kontrol
Kable Kontrol® - Flame Retardant Polyethylene Split Wire Loom Tubing - 5/8" Inside Diameter - 800' Length - Gray
Mfr # FRWL923BSP
Zoro # G303523937
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Inside Dia. 5/8"
- Corrugated Tubing Length 800'
- Corrugated Tubing Color Gray
- Corrugated Tubing Material Flame Retardant Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # FRWL923BSP
- Zoro # G303523937
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 5/8" |
Corrugated Tubing Length | 800' |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Gray |
Corrugated Tubing Material | Flame Retardant Polyethylene |
Temp. Range | -40 to 200 deg F |
Material | Flame Retardant Polyethylene Tubing |
Chemical Resistant | Yes |
Wall Thickness | 0.645" (16.39 mm) |
Description
Our Gray Polyethylene Flame Retardant Split Wire Loom fully guards your important cables and wires against intense heat, abrasion, chemicals, impact, and crushing all while retaining the same flexibility your cables had before. Being made of flame retardant polyethylene, the wire loom is heat resistant and has an operating temperature of -40°F to +200°F (-40°C to +93°C) and rated as V2 according to UL-94. These split wire looms are an affordable cable management system ready to protect your wires against damage, eliminate tripping hazards and suit both your personal and professional needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDWHI25)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - Natural Nylon - 100 pcs (CT285)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 250 Ft - Black (WL901-BK-250)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 250' Length - Black (WL900-BK-250)
- KABLE KONTROL Kable Kontrol® - Flame Retardant Polyethylene Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Gray (FRWL925BSP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 250' Length - Black (WL904-BK-250)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Blue (WL901-100-BLUE)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- Kable Kontrol Corrugated Tubing & Fittings