Shop All Corrugated Tubing & Fittings
Kable Kontrol
Kable Kontrol® - Flame Retardant Polyethylene Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Gray
Mfr # FRWL921BSP
Zoro # G503523973
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Inside Dia. 3/8"
- Corrugated Tubing Length 1,900'
- Corrugated Tubing Color Gray
- Corrugated Tubing Material Flame Retardant Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # FRWL921BSP
- Zoro # G503523973
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 3/8" |
Corrugated Tubing Length | 1,900' |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Gray |
Corrugated Tubing Material | Flame Retardant Polyethylene |
Temp. Range | -40 to 200 deg F |
Material | Flame Retardant Polyethylene Tubing |
Wall Thickness | 0.372" (9.45 mm) |
Chemical Resistant | Yes |
Description
Our Gray Polyethylene Flame Retardant Split Wire Loom fully guards your important cables and wires against intense heat, abrasion, chemicals, impact, and crushing all while retaining the same flexibility your cables had before. Being made of flame retardant polyethylene, the wire loom is heat resistant and has an operating temperature of -40°F to +200°F (-40°C to +93°C) and rated as V2 according to UL-94. These split wire looms are an affordable cable management system ready to protect your wires against damage, eliminate tripping hazards and suit both your personal and professional needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 7 ft. (HC6Y07)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-150-0-1)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Gray (WL905BSP-GRAY)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Red (WL901-100-RED)
- KABLE KONTROL Wire Loom Installation Tool (For 1-1/4" - 1-1/2" ID) (WLTL-25)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Green (WL904-SP100-PURPLE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - White (WL927-10-WHITE)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- HYDROMAXX 1.5 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS112100)
- Kable Kontrol Corrugated Tubing & Fittings