Shop All Corrugated Tubing & Fittings
Kable Kontrol
Kable Kontrol® - Flame Retardant Polyethylene Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Gray
Mfr # FRWL925BSP
Zoro # G603524177
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Inside Dia. 1"
- Corrugated Tubing Length 300'
- Corrugated Tubing Color Gray
- Temp. Range -40 to 200 deg F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # FRWL925BSP
- Zoro # G603524177
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 1" |
Corrugated Tubing Length | 300' |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Gray |
Temp. Range | -40 to 200 deg F |
Corrugated Tubing Material | Flame Retardant Polyethylene |
Material | Flame Retardant Polyethylene Tubing |
Wall Thickness | 0.950" (24.13 mm) |
Chemical Resistant | Yes |
Description
Our Gray Polyethylene Flame Retardant Split Wire Loom fully guards your important cables and wires against intense heat, abrasion, chemicals, impact, and crushing all while retaining the same flexibility your cables had before. Being made of flame retardant polyethylene, the wire loom is heat resistant and has an operating temperature of -40°F to +200°F (-40°C to +93°C) and rated as V2 according to UL-94. These split wire looms are an affordable cable management system ready to protect your wires against damage, eliminate tripping hazards and suit both your personal and professional needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- SCHNEIDER ELECTRIC Selector Switch B Cam, 30mm (9001K13B)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - White (WL903-SP100-BLUE)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black (WC400B-BLACK-1)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Green (WL904-10-GREEN)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Blue (WL904-SP100-RED)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Orange (WL905-10-ORANGE)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- Kable Kontrol Corrugated Tubing & Fittings