Shop All Cable Sleeves
This Product is Discontinued
Kable Kontrol
Kable Kontrol® ECO-LITE Spiral Cable Wrap - 3/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (Discontinued)
Mfr # SPW-ECO-750-BK
Zoro # G704201519
This Product is Discontinued
Key Features
- Material of Construction Polyethylene
- Spiral Wrap Dia. Range 0.78" - 3.93" (20 - 100 mm)
- Length 100'
- Color Black
- Width 0.84" in (21.5Â mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # SPW-ECO-750-BK
- Zoro # G704201519
- Country of Origin China
- Category Cable Sleeves
Dimensions
Spiral Wrap Dia. Range | 0.78" - 3.93" (20 - 100 mm) |
Length | 100' |
Width | 0.84" in (21.5Â mm) |
Wire and Cable Sleeving Inside Dia. | 3/4" |
Outside Dia. | 0.94" in (24 mm) |
Details
Material of Construction | Polyethylene |
Color | Black |
Wall Thickness | 0.051" in (1.3 mm) |
Item | Spiral Wrap Tubing |
Description
Kable Kontrol’s ECO-LITE Spiral cable Wrap Tubing is made with low-cost recycled plastic material (LDPE) and easily slides over runs of cables & hoses, allowing them to retain their necessary flexibility regardless of corners while being securely concealed and shielded from abrasive forces. Simple installation is complemented by very easy removal, and despite frequent bending, flexing, and installing, each length of Polyethylene Spiral Cable Wrap will maintain its strength and integrity. Cable and hose break-outs are also accommodated by the numerous slits along with the spiral hose wrap tubing, shop now for hot deals. simple installation is complemented by very easy removal, and despite frequent bending, flexing, and installing, each length of Polyethylene Spiral Cable Wrap will maintain its strength and integrity. Cable and hose break-outs are also accommodated by the numerous slits along with the spiral hose wrap tubing, shop now for hot deals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.