Shop All Corrugated Tubing & Fittings
Kable Kontrol
Kable Kontrol® Corrugated Split Wire Loom Tubing - 2-1/2" Inside Diameter - 50' Length - Black
Mfr # WL930-SP50-BK
Zoro # G203523938
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Inside Dia. 2-1/2"
- Corrugated Tubing Length 50'
- Corrugated Tubing Color Black
- Temp. Range -40 to 200 deg F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # WL930-SP50-BK
- Zoro # G203523938
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 2-1/2" |
Corrugated Tubing Length | 50' |
Corrugated Tubing length | 50 ft |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Black |
Temp. Range | -40 to 200 deg F |
Corrugated Tubing Material | Polyethylene |
Material | Polyethylene |
Wall Thickness | 0.011� (0.028 mm) |
Chemical Resistant | Yes |
Description
Kable Kontrol’s split black wire loom tubing is an affordable cable organizer and cable protector made of durable polyethylene convoluted material. This black wire loom comes with a slit down the middle which allows for easy installation, just open the tubing along the slit and insert the wires. Identifying specific runs into coded bundles using these wire looms will help keep your electronic equipment in order and will prevent equipment failure or fire hazards. These looms are suitable for use in many industries including automotive, computer/electronics, farm/agricultural, marine, recreation vehicles, telecommunications, construction, and specialty markets. With an operating temperature range of -40°F to +200°F (-40°C to +93°C), the wire loom is highly flexible, resistant to gas and chemicals, and secures your wires, cables or small hoses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850-10)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- MACROMATIC Alternating Relay, DPDT, 120VAC, 10A, 8 Pin (ARP120A3R)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- KABLE KONTROL Wire Loom Installation Tool (For 1" - 1-1/4" ID) (WLTL-20)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL1.00-100SP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Black (WL924)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Red (WL905-10-RED)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Red (WL901-100-RED)
- Kable Kontrol Corrugated Tubing & Fittings