Shop All Corrugated Tubing & Fittings
Kable Kontrol
Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Purple
Mfr # WL901-100-PURPLE
Zoro # G503524093
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Inside Dia. 1/4"
- Corrugated Tubing Length 100'
- Corrugated Tubing Color Purple
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # WL901-100-PURPLE
- Zoro # G503524093
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 1/4" |
Corrugated Tubing Length | 100' |
Corrugated Tubing length | 100 ft |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Purple |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 200 deg F |
Material | Polyethylene |
Wall Thickness | 0.005� (0.12 mm) |
Chemical Resistant | Yes |
Description
Kable Kontrol’s split colored wire loom tubing is an affordable cable organizer and cable protector made of durable polyethylene convoluted material. Colored wire looms come with a slit down the middle which allows for easy installation, just open the tubing along the slit and insert the wires. Identifying specific runs into color-coded bundles using these wire looms will help keep your electronic equipment in order and will prevent equipment failure or fire hazards. These looms are suitable for use in many industries including automotive, computer/electronics, farm/agricultural, marine, recreation vehicles, telecommunications, construction, and specialty markets. With an operating temperature range of -40°F to +200°F (-40°C to +93°C), the wire loom is highly flexible, resistant to gas and chemicals, and secures your wires, cables or small hoses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFR60100-3CID)
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Orange (WL904BSP-ORANGE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Beige (WL903-10-BEIGE)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (NWL925BSP)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (NWL926BSP)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 100 ft (DB09LNDB-GRGR)
- Kable Kontrol Corrugated Tubing & Fittings