Shop All Cable Ties
Kable Kontrol
Kable Kontrol® Clear Zip Ties - 19" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack
Mfr # CT19NAT
Zoro # G703524077
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.7 mm
- Tensile Strength 250 lbs
- Max. Bundle Dia. 5"
- Material Nylon 6-6
- Temp. Range -40 Degrees F to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # CT19NAT
- Zoro # G703524077
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 19" |
Width | 12.7 mm |
Max. Bundle Dia. | 5" |
Size | 19" |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 250 lbs |
Material | Nylon 6-6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Extra Heavy Duty |
Standards | RoHS Compliant |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Weight | 2.85 |
Description
KABLE KONTROL's Clear nylon cable ties are the ideal high quality, durable, and cost-effective option for all indoor zip tie applications where your cable ties will be used for bundling wires or securing objects. In some cases, clear zip ties are referred colloquially to as “white” cable ties. However, these cable ties are not actually transparent or see-through. Instead, they are natural nylon. Natural nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250' (121925)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Blue (WL-SW-025-50-BL)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 9" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT108)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 15" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15NAT)
- KABLE KONTROL Cable Zip Ties 40" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 50 pcs Pack (CT40BK-50)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1400-50-BLUE)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT254CL-BROWN)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-05-030-BU)
- Kable Kontrol Cable Ties