Shop All Cable Ties
Kable Kontrol
Kable Kontrol® Black Zip Ties - 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack
Mfr # CT297HV-50
Zoro # G803524052
original price:
$39.55
5% off
new price: $37.39
/pk 100, $0.37/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36"
- Color Black
- Width 9 mm
- Tensile Strength 175 lbs
- Max. Bundle Dia. 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # CT297HV-50
- Zoro # G803524052
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 36" |
Width | 9 mm |
Max. Bundle Dia. | 10.5" |
Size | 36" |
Details
Color | Black |
Item | Nylon Cable Zip Ties |
Tensile Strength | 175 lbs |
Material | Nylon 6-6 |
Cable Tie Duty | Heavy Duty |
Description
UV resistant black zip ties are the ideal option for outdoor applications where zip ties are exposed to a higher than normal amount of ultra-violet rays from the sun. These black nylon cable ties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially. Black Tie wraps can also be used in indoor applications. UV resistant black zip ties are made by incorporating carbon stabilizers in the nylon resin during the molding process. these black tie wraps are a cost-effective and durable method for securing any bundle or item outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 240VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (CN55KN3B)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Orange (04017)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 7" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6007-NT-1000)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 40" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 50 pc Pack (CT40NAT-50)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT254CL-YELLOW)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- Kable Kontrol Cable Ties