Shop All Heat Shrink Tubing
Kable Kontrol
Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Gray
Mfr # HS364-S10-GRAY
Zoro # G803523833
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Shrink Tubing I.D. Before Shrinking 1/2"
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Material Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # HS364-S10-GRAY
- Zoro # G803523833
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 10' |
Details
Color | Gray |
Shrink Tubing I.D. Before Shrinking | 1/2" |
Shrink Tubing Material | Polyolefin |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Material Type | Flexible |
Shrink Tubing Wall Type | Thin Wall |
Flame Retardant | Yes |
Shrink Ratio | 2:1 |
Item | Heat Shrink Tubing |
Temp. Range | -67 to 275 def F |
Wall Thickness | 0.45 mm |
Max. Voltage | 600 V |
Description
Kable Kontrol’s 2:1 heat shrink tubing slides easily over small inline splices and connectors, and shrink down to 50% of its original diameter to fit snugly over any wire, hose or cable management project. Also, polyolefin heat shrink tubing is the ideal way to terminate the ends of your braided sleeving, creating a tight, professional finish. Self-extinguishing heat shrink tubing is tested and approved for use under UL VW-1 and CSA OFT material standards. Additionally, it is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances. This thin wall, 2:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin. Order heat shrink tubing rolls in your choice of length diameter and color. Durable, flexible, and flame-retardant Kable Kontrol’s polyolefin 2:1 heat shrink tubing can be used for electrical insulation, wire bundling, color coding, lightweight harnessing, wire strain relief, and wire identification purposes in a variety of home, commercial, industrial and military applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM SPSP PRESSURE SWITCH -.45wc (42-105601-20)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- EATON Cutler-Hammer DP Aux Contact, NO, Side Mount for 15-75A (C320KG1)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 1" Wide x 16.5' Length Roll - Black (RSJD-1IN-0.04T)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Orange (HS359-S50-ORANGE)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1-1/2" Inside Diameter - 100 Ft Spool - Clear (hs3383-sp-clear)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Brown (HS363-S100-BROWN)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Red (HS355-S500-RED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Clear (HS364-S200-CLEAR)
- Kable Kontrol Heat Shrink Tubing