Kable Kontrol

Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - White


product price: $23.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Shrink Tubing I.D. Before Shrinking 1-1/4"
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Type Heat Shrink Tubing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shrink Tubing Length 10'

Details

Color White
Shrink Tubing I.D. Before Shrinking 1-1/4"
Shrink Tubing Material Polyolefin
Shrink Tubing Material Type Flexible
Shrink Tubing Type Heat Shrink Tubing
Shrink Tubing Wall Type Thin Wall
Flame Retardant Yes
Shrink Ratio 2:1
Max. Voltage 600 V
Temp. Range -67 to 275 def F
Item Heat Shrink Tubing
Wall Thickness 0.45 mm

Description

Kable Kontrol’s 2:1 heat shrink tubing slides easily over small inline splices and connectors, and shrink down to 50% of its original diameter to fit snugly over any wire, hose or cable management project. Also, polyolefin heat shrink tubing is the ideal way to terminate the ends of your braided sleeving, creating a tight, professional finish. Self-extinguishing heat shrink tubing is tested and approved for use under UL VW-1 and CSA OFT material standards. Additionally, it is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances. This thin wall, 2:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin. Order heat shrink tubing rolls in your choice of length diameter and color. Durable, flexible, and flame-retardant Kable Kontrol’s polyolefin 2:1 heat shrink tubing can be used for electrical insulation, wire bundling, color coding, lightweight harnessing, wire strain relief, and wire identification purposes in a variety of home, commercial, industrial and military applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.