Shop All Electrical Raceways
Kable Kontrol
J - Channel Desk / Wall Cable Raceway - 48" Long - Black
Mfr # J-00205
Zoro # G503551501
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material PVC plastic
- Length 48"
- Width 1 Inch
- Height 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # J-00205
- Zoro # G503551501
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48" |
Width | 1 Inch |
Height | 1 Inch |
Inside Width | 1 Inch |
Inside Height | 1-1/2 Inch |
Details
Item | Cable Raceway |
Color | Black |
Material | PVC plastic |
Flammability Rating | UL VO-94 Approved |
Description
J Channel raceways are ideal for hiding unsightly wires across furniture such as behind office desks or under conference tables. Installation is extremely easy; simply peel off the adhesive backing and stick it onto the surface, reducing labor significantly. The lengths can be mounted either vertically or horizontally without dropping lines, and the lengths are easily cut using a hacksaw, reaching the desired length in moments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- GALLAGHER Cut-Out Switch Orange (G60731)
- QUEST MFG Cable Tray Wall Bracket, 4", Zinc (CT0026-04-03)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1.5" W x 0.75" H - 5' Length - Paintable PVC - White (WC500)
- KABLE KONTROL Strengthening Bar Coupler kit - (3) Flanged Washers - (3) Nuts - (3) Bolts (KK-SBR)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 0.75" W x 0.5" H - 5' Length - Paintable PVC - White (WC337)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack), No Mounting Holes (FS4X4WH6NM)
- Kable Kontrol Electrical Raceways