Shop All Hook & Loop Rolls
Kable Kontrol
Hook and Loop Fastener Tape - 3/4in Width - 25' Roll - Black
Mfr # MT7149-25
Zoro # G308576327
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # MT7149-25
- Zoro # G308576327
- Country of Origin China
- Category Hook & Loop Rolls
Description
Very Versatile & Easy To Use Cable Management ProductPull-Apart Wrap Can Be Re-Used Quickly & ReliablyCut to Use: Continuous Bulk Rolls Allow You To Use Just The Amount You Need For Each JobNo Tools Required To Use This ProductCuts Easily with scissors The Kable Kontrol Hook and loop tape is a versatile and convenient product that can be used for a variety of applications. Whether you need to secure cables, organize tools, or hang decorations, this tape is up to the task. A great feature of this tape is its flexibility. You can cut it to any length you need, and it will remain strong and durable. This means you can use it for large or small projects, and it will always perform well. Kable Kontrols Hook and loop tape is also easy to use. Simply peel off the backing and apply the tape to the surface you want to secure. It's that simple! Overall, Kable Kontrols hook and loop tape is an affordable and versatile product that can help you get organized and keep your space neat and tidy. Whether you're a DIY enthusiast, a professional contractor, or just someone who likes to keep their home organized, this tape is a must-have.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0025)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 25 PK (FHS1002516-025P1)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51462.025.0001)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- KABLE KONTROL Hook and Loop Fastener Tape - 3/4in Width - 75' Roll - Black (MT7149)
- KABLE KONTROL Hook and Loop Fastener Tape - 3/8in Width - 75' Roll - Black (MT7147)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White (199707)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (190984)
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd (90079)
- SCOTCH Reclosable Fastener, 10 ft, 1 in Wd, Clear, 2 PK (RFD7070)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1/2 in Wd, Black (.500SJ3540)
- Kable Kontrol Hook & Loop Rolls