Shop All Corrugated Tubing & Fittings
Kable Kontrol
Flame Retardant Split Wire Loom - Polypropylene – 3/4” Inch Diameter – 100’ Feet Long – Black
Mfr # FRPPWL1.00-100SP
Zoro # G603523941
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Color Black
- Temp. Range -40 to 275 deg F
- Corrugated Tubing Material Polypropylene
- Material Flame Retardant Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # FRPPWL1.00-100SP
- Zoro # G603523941
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100' Feet |
Corrugated Tubing length | 100' Feet |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Black |
Temp. Range | -40 to 275 deg F |
Corrugated Tubing Material | Polypropylene |
Material | Flame Retardant Polypropylene |
Color | Black |
Wall Thickness | 0.802" (20.36 nmm) |
Chemical Resistant | Yes |
Description
Polypropylene Flame Retardant Wire Loom Tubing - Split - 1" Inside Diameter - Black - 100' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- MONOPRICE Ethernet Cable, Cat 6, Black, 75 ft. (9788)
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Green (WL904-SP100-PURPLE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - White (WL904-10-WHITE)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (NWL926BSP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Black (WL924)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - White (WL905-SP100-BLUE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - White (WL927-10-WHITE)
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- Kable Kontrol Corrugated Tubing & Fittings