Shop All Corrugated Tubing & Fittings
Kable Kontrol
Flame Retardant Split Wire Loom - Polypropylene – 1/2” Inch Diameter – 100’ Feet Long – Black
Mfr # FRPPWL.625-100SP
Zoro # G003524135
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Color Black
- Temp. Range -40 to 275 deg F
- Corrugated Tubing Material Polypropylene
- Material Flame Retardant Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # FRPPWL.625-100SP
- Zoro # G003524135
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100' Feet |
Corrugated Tubing length | 100' Feet |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Black |
Temp. Range | -40 to 275 deg F |
Corrugated Tubing Material | Polypropylene |
Material | Flame Retardant Polypropylene |
Color | Black |
Chemical Resistant | Yes |
Wall Thickness | 0.496" (12.59 mm) |
Description
Polypropylene Flame Retardant Wire Loom Tubing - Split - 5/8" Inside Diameter - Black - 100' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC182)
- LINEMASTER Treadlite II (T-91-SC3A)
- TOMAHAWK POWER Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A (TG2000i)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Yellow (WL903-10-YELLOW)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Green (WL902-10-GREEN)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL.380-100SP)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1/2" Inside Diameter - Black - 1100' Length (FRPPWL.500-BSP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Black (WL922-BK-10)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Red (WL904-SP100-GREEN)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 25 ft (16Y265)
- Kable Kontrol Corrugated Tubing & Fittings