Shop All Corrugated Tubing & Fittings
Kable Kontrol
Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black
Mfr # WC400B-BLACK-1
Zoro # G403524001
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Color Black
- Temp. Range -40 to 275 deg F
- Corrugated Tubing Material Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # WC400B-BLACK-1
- Zoro # G403524001
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100' Feet |
Corrugated Tubing length | 100' Feet |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Black |
Temp. Range | -40 to 275 deg F |
Corrugated Tubing Material | Polypropylene |
Color | Black |
Material | Flame Retardant Polypropylene |
Chemical Resistant | Yes |
Wall Thickness | 0.950" (24.13 mm) |
Description
Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 6' Length - Paintable PVC - Black, order in multiples of 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x6.00, Steel (ASG24X12X6NK)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (31EH76)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1” Diameter – 100' Feet Long – Black (NWL925)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Beige (WL904-SP100-ORANGE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Blue (WL902-10-BLUE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - White (WL901-10-WHITE)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/2” Diameter – 100' Feet Long – Black (NWL922)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- Kable Kontrol Corrugated Tubing & Fittings