Shop All Cable Ties
Kable Kontrol
Duraline Assorted Zip Ties - 100 pcs - Multicolored and Multi-size
Mfr # CT388
Zoro # G103524233
product price: $12.15
/pk 100, $0.12/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8" Inch Long
- Color Natural, Yellow, Blue, Red, Green
- Color - Cable Tie Multi Color
- Tensile Strength 4"(18 Lbs); 8"(50 Lbs)
- Material Nylon 6-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # CT388
- Zoro # G103524233
- UPC # 850051876983
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" Inch Long |
Size | 4" and 8" |
Details
Color | Natural, Yellow, Blue, Red, Green |
Color - Cable Tie | Multi Color |
Item | Assorted Zip Tie Kit |
Tensile Strength | 4"(18 Lbs); 8"(50 Lbs) |
Material | Nylon 6-6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | Military Federal, and ASTM specification |
Includes | 4" 50 pcs - 8" 50 pcs blue, green, red, yellow & black |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Weight | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Single-Sided Shelf, 19.00x15.00 (ESH1915V)
- HALEX Rigid 3/4 In. Threaded Conduit Coupling (64007)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT265)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 15" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15NAT)
- KABLE KONTROL Kable Kontrol® - 14" Long Red Nylon Zip Ties - 50 Lbs Tensile Strength - 100 Pc Pack (CT265CL-RED)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT261CL-GREEN)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Black Nylon (CT-KIT-MS-BK)
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- Kable Kontrol Cable Ties