Shop All Heat Shrink Tubing
Kable Kontrol
Dunbar 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 200' Long Spool - Black
Mfr # HS376-SP-BK
Zoro # G803527855
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 3/8"
- Shrink Tubing Material Adhesive Lined / Dual Wall Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Material Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # HS376-SP-BK
- Zoro # G803527855
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 200' |
Length | 200' Feet |
Details
Color | Black |
Shrink Tubing I.D. Before Shrinking | 3/8" |
Shrink Tubing Material | Adhesive Lined / Dual Wall Polyolefin |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Material Type | Flexible |
Flame Retardant | Yes |
Shrink Ratio | 3:1 |
I.D. Before Shrinking | 3/8" |
Item | Heat Shrink Tubing |
Material | Polyolefin |
Temp. Range | -67 to 275 Degrees F |
Description
Dual wall (adhesive lined) 3:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin that is co-extruded with a meltable adhesive sealant. It offers excellent electrical, chemical and physical properties. This tough, flexible, flame retardant tubing can be used for electrical insulation, wire bundling, lightweight harnessing, and wire strain relief in a variety of home, commercial, industrial and military applications. When heated and the tubing begins to shrink, the inner adhesive layer begins to melt and flow (similar to hot melt glue). When the tubing has shrunk and cooled, the inner layer forms an adhesion layer between the tubing and the wire or component, providing a protective water-tight seal. It is an excellent way to terminate the ends of your Braided Sleeving, creating a tight, professional finish. The flame retardant jacket of 3:1 heat shrink tubing is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- ALLEN TEL Standard Gender Changer, 9-Pin, Female to Female (ATGC9FF)
- GB SPLICE KIT 8-14 AWG (HST-WP)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Black (HS376-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Green (HS367-S10-GREEN)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1" Inside Dia - Black - 4' Long Stick (HS464-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Black (HS398-S10-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Brown (HS359-S10-BROWN)
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- Kable Kontrol Heat Shrink Tubing