Shop All Hydraulic Hose Sleeves
Kable Kontrol
Cyclone® Hydraulic Hose Spiral Wrap - 1/4" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black
Mfr # HGPW-10-165-BK
Zoro # G203551467
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Sleeve I.D. 1/4"
- Length 165'
- Pitch 10mm/0.39”
- Properties UV Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # HGPW-10-165-BK
- Zoro # G203551467
- Country of Origin India
- Category Hydraulic Hose Sleeves
Dimensions
Length | 165' |
Details
Material | High-Density Polyethylene |
Nominal Sleeve I.D. | 1/4" |
Item | Spiral Wrap |
Pitch | 10mm/0.39” |
Properties | UV Resistance |
Tensile Strength @Break | 360 kg/cm2 |
Operating Temperature | -40°F to 280°F |
Nominal OD | 12 mm |
Walll Thickness | 1.5 mm |
Description
Cyclone Heavy Duty HDPE hydraulic hose wrap spiral Tubing helps protect your investment from damage and wear. HDPE hydraulic hose wrap is ideal for heavy-duty bundling and hydraulic hose protection. As the name suggests Cyclone Heavy Duty Spiral Wrap is an HDPE (High-Density Polyethylene) protective spiral hose wrap designed specifically for heavy-duty bundling and protection of hydraulic and pneumatic hoses used across various industries. It serves as a cost-effective and quick method for minimizing heavy production losses. Cyclone hydraulic hose spiral wrap protects against production losses and damage caused by depreciation, abrasion, regular misuse, poor maintenance, or severe working environments. HDPE Heavy Duty Spiral Wrap is available in a wide range of dimensions and fits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 20Q20L14 TIGEAR-2 REDUCER (20Q20L14 TIGEAR-2 REDUCER)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PH31201CG, Pressure Line, 10 micron (ZX-PH31201CG)
- DYNABRADE Speed Regulator (01247)
- DAYTON Coupling, Rigid Steel (3ZN43)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-25-66-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Yellow (HGPW-25-66-YW)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 2-1/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-63-66-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-25-165-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-16-66-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-16-165-BK)
- TOMPKINS Nylon Hose Sleeve2.25" ID NYLON SLEEVE-100' (NHS-225-100 FT)
- Kable Kontrol Hydraulic Hose Sleeves