Shop All Hydraulic Hose Sleeves
Kable Kontrol
Cyclone® Hydraulic Hose Spiral Wrap - 1-3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Yellow
Mfr # HGPW-50-66-YW
Zoro # G203551375
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Nominal Sleeve I.D. 1-3/4"
- Length 66'
- Walll Thickness 3.0 mm
- Operating Temperature -40°F to 280°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # HGPW-50-66-YW
- Zoro # G203551375
- Country of Origin India
- Category Hydraulic Hose Sleeves
Dimensions
Length | 66' |
Details
Material | High-Density Polyethylene |
Nominal Sleeve I.D. | 1-3/4" |
Item | Spiral Wrap |
Walll Thickness | 3.0 mm |
Operating Temperature | -40°F to 280°F |
Properties | UV Resistance |
Pitch | 30mm/0.1.18” |
Tensile Strength @Break | 360 kg/cm2 |
Nominal OD | 50 mm |
Description
Cyclone Heavy Duty HDPE hydraulic hose wrap spiral Tubing helps protect your investment from damage and wear. HDPE hydraulic hose wrap is ideal for heavy-duty bundling and hydraulic hose protection. As the name suggests Cyclone Heavy Duty Spiral Wrap is an HDPE (High-Density Polyethylene) protective spiral hose wrap designed specifically for heavy-duty bundling and protection of hydraulic and pneumatic hoses used across various industries. It serves as a cost-effective and quick method for minimizing heavy production losses. Cyclone hydraulic hose spiral wrap protects against production losses and damage caused by depreciation, abrasion, regular misuse, poor maintenance, or severe working environments. HDPE Heavy Duty Spiral Wrap is available in a wide range of dimensions and fits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-12-10-A-P-A (ADN-12-10-A-P-A)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR32 (MR32)
- CHICAGO PNEUMATIC Univeral Swivel Air Inlet Joint (8940158412)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8FV)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1-3/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-40-66-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 2-1/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-63-66-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-25-165-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-16-165-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/8" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-12-165-BK)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1-3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-50-66-BK)
- RHINO 2.09 Min. Inside Dia. 2.25 Max Inside Dia. Rhino HT Nylon Sleeving (RS-209HT)
- Kable Kontrol Hydraulic Hose Sleeves