Shop All Cable Protectors
Kable Kontrol
Chewsafe® Pet Chewing Resistant Cord Cover - 10 Ft length
Mfr # CS10-1
Zoro # G203527905
original price:
$16.99
4% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavy Gauge Medical Grade Tubing
- Color Clear
- Length 10'
- Scent Citrus scent
- Taste Infused Bitter Apple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # CS10-1
- Zoro # G203527905
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 10' |
Details
Material | Heavy Gauge Medical Grade Tubing |
Color | Clear |
Scent | Citrus scent |
Taste | Infused Bitter Apple |
Description
Chewsafecord protectors are designed to discourage most pets from dangerous and destructive cord chewing. For other household cable and cord cover protection options against persistent chewers, please see our Floor Cord Cover Kits, our Safcord Cord Covers, or our Wall Cord Covers. Do you have pets that love to chew on your household electrical cords and cables? If you are concerned that your pet’s chewing on power cords may not only destroy the cords and equipment, but also risk harming themselves, or possibly starting a fire in your home! Then ChewsafeTMmay be the deterrent you are looking for.Chewsafecord protectors provide two effective sensory deterrents to cord chewing, a citrus-scent and a bitter taste. The citrus-scent and bitter taste are infused into the product so that, unlike topical agents, the scent and taste will not wipe or rub off. This deters most household pets from approaching and chewing on the protected cords. Chewsafeis made from heavy gauge medical grade tubing, and the infused citrus-scent is non-toxic. Covering your cords with Chewsafeprovides an additional line of defense against your pets need to chew.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals (1TL1-5)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB5AK1263)
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2315SW)
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- KABLE KONTROL Kable Kontrol® Polyurethane Drop Over Cable Protector - 40" Long - 1 Channel - Yellow (CP9800)
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Black (FC9551)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn (Yellow) (DO-ED-SM-T-LT-SY)
- Kable Kontrol Cable Protectors