Shop All Cable Protectors
Kable Kontrol
Carpet Cord Cover, Black, 4 in. Wide, 6' Long
Mfr # KK-CCC-4X6-BK
Zoro # G710331101
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # KK-CCC-4X6-BK
- Zoro # G710331101
- UPC # 850049535649
- Country of Origin China
- Category Cable Protectors
Description
4'' Inch Wide x 6 feet LengthSticks to carpets with hook and loop undersideDurable no scuff woven nylon constructionColor - BlackLeaves No Residue Like Adhesive TapesGreatly Reduces Tripping HazardsMade of Industrial Grade Durable nylonEasily Rolled Up For Storage, Washable & Reusable Easily Cut to Desired LengthNote: Does Not Work With Cut Pile CarpetKable Kontrol's New Carpet Cord Cover is best utilized to hold loose wires and cables on carpeted stairs, or across carpeted wall trim. Some other unique applications for the Cord Cover are temporary applications like in tradeshow booths. This carpet cable cover is commonly used in offices, studios, workplaces, restaurants, hotels, retail stores, hallways, stairs, and doorways. It is the quickest and easiest way to hide wires without ruining the carpet beneath. To install simply place the cord cover over the top of the cords you want to hide and press down to use the hook & loop fastener which is affixed to the bottom of the cord cover. This is far superior to the alternative method which secures cords in place by using adhesive tape, leaving damaging residue on the carpet. These covers provide the sleekest appearance possible as it keeps cords in place, and are nearly unnoticeable due to their dark black color. Made of durable nylon weave the Kable Kontrol carpet wire hider will also offer some protection from office chairs, vacuums, and foot traffic, potentially extending the life of your cables. Lastly, Kable Kontrol as always offers the Carpet Cable Hider at a much lower price than the comparable alternatives in the market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 2 Channel - Rubber - 1.25" H x 1.25" W Channels - Black Base / Yellow Lid (CP9987)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- KABLE KONTROL ATLAS Extra Heavy Duty Cable Protector Ramp-5 Channels-Durable Polyurethane Construction-Orange Lid (CP9984-OR)
- Kable Kontrol Cable Protectors