Shop All Electrical Raceways
Kable Kontrol
Cable Tray Cable-Guider Waterfall Attachment - 3.5"
Mfr # KK-WTRFL-EZ
Zoro # G203974181
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Color Chrome
- Material Steel
- Standards NEC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # KK-WTRFL-EZ
- Zoro # G203974181
- UPC # 810155350024
- Country of Origin China
- Category Electrical Raceways
Details
Item | Water Fall Cable Guider |
Finish | Zinc Plated |
Color | Chrome |
Material | Steel |
Standards | NEC Approved |
Description
Kable Kontrol’s high-quality zinc plated steel cable tray straight sections and accessories are the ideal solution for your cable management needs. Designed with electro-zinc resistance, these cable trays are protected from weather and chemical corrosion; allowing you to professionally route various cables and safeguard them with confidence. Our standard and budget-friendly cable tray system comes in various sizes and lengths allowing you to choose the one that perfectly fits your personal and professional wire management needs. These wire mesh cable trays suspend cables and ensure that your important wires and cables are safely organized and out of your way. The design of these cable baskets allows for floor-based, ceiling-based, or even wall-based cable routing. The cable tray system provides a professional finish and is used for wires such as network and AV systems, fiber optics, computers and peripherals, mineral insulated and metal-clad cabling, electronic equipment, and garage shelving. These cable tray straight sections are perfect for data centers, network closets, and industrial areas including convention centers, hotels, office buildings, schools, hospitals, shopping malls, and restaurants. It is recommended that installers add support for every five feet increments to bolster the strength of the cable baskets. The professional grading of these cable trays makes them a safe, reliable, and industry-accepted product. Solve your cable management needs, keep your electronic equipment in order, and workplaces safe from hazards with these cable baskets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (1EJC5)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 5 PK (GAB2-1/2)
- KABLE KONTROL 2" Tall Floor Tray Support Stand (NL8595060)
- KABLE KONTROL Fast Lock Splice (KK-FSTLK-EZ)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- KABLE KONTROL Strengthening Bar Coupler kit - (3) Flanged Washers - (3) Nuts - (3) Bolts (KK-SBR)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 12" W x 2" D x 5' L - Chrome Finish (KK-12X2X5-EZ)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- Kable Kontrol Electrical Raceways