Shop All Cable Clamps & Clips
Kable Kontrol
Aluminum Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pc
Mfr # CC-5013-C
Zoro # G603551517
product price: $55.99
/pk 100, $0.56/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamping Dia. 3/8"
- Mounting Hole Dia. 1/4"
- Material Zinc Plated Steel
- Metal Width 5/8" Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # CC-5013-C
- Zoro # G603551517
- Country of Origin Canada
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8" |
Mounting Hole Dia. | 1/4" |
Metal Width | 5/8" Inch |
Details
Item | Aluminum Cable Clamps |
Material | Zinc Plated Steel |
Description
Heat and flame retardant, aluminum can withstand any amount of heat without melting or producing any toxicity. The rubber coating protects cables from abrasions and minimizes sound by preventing cable rattling. Aluminum is preferred over any steel-type material for sound reduction as well as maximum flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- EATON Circuit Breaker, FAZ Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3)
- SONICIQ Power Cord Protector (PCP-24-3581)
- KABLE KONTROL Steel Cable Clamps - 3/4" Dia - Rubber Insulated - Zinc Plated - 100 pcs (CC-5010-C)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1/2" Dia - Vinyl Insulated - 100 Pcs (CC-5002-C)
- KABLE KONTROL Stainless Steel Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5025-C)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pcs (CC-5022-C)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1-1/2" Dia - Vinyl Insulated - 100 Pcs (CC-5006-C)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5021-C)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- Kable Kontrol Cable Clamps & Clips