Shop All Cable Ties
Kable Kontrol
5.5"Inch L, Black Nylon
Mfr # CT506-M
Zoro # G203524065
product price: $13.39
/pk 1000, $0.01/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5 mm
- Color - Cable Tie Black
- Tensile Strength 18 Lbs
- Width - Cable Tie 2.5 mm
- Max. Bundle Dia. 1.12"Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # CT506-M
- Zoro # G203524065
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5.5"Inch |
Width | 2.5 mm |
Width - Cable Tie | 2.5 mm |
Max. Bundle Dia. | 1.12"Inch |
Size | 5.5" |
Details
Color | Black |
Color - Cable Tie | Black |
Item | Cable Tie |
Tensile Strength | 18 Lbs |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | RoHS Compliant |
Tensile Strength - Cable Tie | 18 Lbs |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Weight | 1.35 |
Description
Black Zip Ties - 5.5" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- LEVITON Receptacle (T5832-HGW)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1400-50-BLUE)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- KABLE KONTROL Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-50-BLUE)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT254CL-YELLOW)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR800NT)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT207)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT505-m)
- Kable Kontrol Cable Ties