Shop All Heat Shrink Tubing
Kable Kontrol
3:1 Heat Shrink Tubing - Single Wall - 1" Inside Diameter - 100 Ft Spool - Red
Mfr # hs3382-sp-red
Zoro # G203523839
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 1" Inch
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Material Type Flexible
- Shrink Tubing Wall Type Dual Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # hs3382-sp-red
- Zoro # G203523839
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 100 Ft |
Length | 100' Feet Long |
Details
Color | Red |
Shrink Tubing I.D. Before Shrinking | 1" Inch |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Material Type | Flexible |
Shrink Tubing Wall Type | Dual Wall |
Flame Retardant | Yes |
Shrink Ratio | 3:1 |
Max. Voltage | 600 V |
Wall Thickness | 0.90 mm |
Item | Heat Shrink Tubing |
Temp. Range | -67 to 275 def F |
Description
3:1 Heat Shrink Tubing - Single Wall Polyolefin - 1" Inside Diameter - 100 Ft Spool - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Black (hs3372-sp-black)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick (HS462-CL)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Black - 4' Long Stick (HS466-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-5)
- Kable Kontrol Heat Shrink Tubing