Shop All Heat Shrink Tubing
Kable Kontrol
2:1 Heat Shrink Tubing - 3/8" Diameter - 4' ft - Black - Dual Wall Adhesive Lined
Mfr # HS504-1-BLACK
Zoro # G203527837
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Material Type Flexible
- Shrink Tubing Length 4 Ft
- Shrink Ratio 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # HS504-1-BLACK
- Zoro # G203527837
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 Ft |
Length | 4 Ft |
Details
Color | Black |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Material Type | Flexible |
Shrink Ratio | 2:1 |
Item | Heat Shrink Tubing |
Material | Polyolefin |
I.D. Before Shrinking | 3/8 Inch |
Temp. Range | -67 to 275 Degrees F |
Description
2:1 Dual Wall Adhesive Lined Heat Shrink Tubing - 3/8" Inside diameter - 4' Long Stick - 1 Pcs - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280)
- ENM Hour Meter, Electrical, 3-Hole, Flange (T50B52)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Red (HS397-S25-RED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - White (HS363-S200-WHITE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - White (HS365-S50-WHITE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Purple (HS397-S25-PURPLE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Brown (HS355-S500-BROWN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- MASTER APPLIANCE Thermal Fuse w/Terminal & Shrink Sleeve (MA50927)
- Kable Kontrol Heat Shrink Tubing