Shop All Heat Shrink Tubing
Kable Kontrol
2:1 Heat Shrink Tubing - 1-1/2" Diameter - 4' ft - Black - Dual Wall Adhesive Lined
Mfr # HS508-1-BLACK
Zoro # G803527848
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material Type Flexible
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Length 4 Ft
- Shrink Ratio 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # HS508-1-BLACK
- Zoro # G803527848
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 Ft |
Length | 4 Ft |
Details
Color | Black |
Shrink Tubing Material Type | Flexible |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Ratio | 2:1 |
Item | Heat Shrink Tubing |
Temp. Range | -67 to 275 Degrees F |
Material | Polyolefin |
I.D. Before Shrinking | 1-1/2 Inch |
Description
2:1 Dual Wall Adhesive Lined Heat Shrink Tubing - 1-1/2" Inside diameter - 4' Long Stick - 1 Pc - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TD)
- SQUARE D 208/240v 40a 2p DP Contactor (8910DPA42V09)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- TRIPP LITE Cat6 Cable Assembly Unshielded M/F 18In (N237-F18N-WHSH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - White (HS355-S100-WHITE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Gray (HS397-S25-GRAY)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Blue (HS380-BL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Black (HS365-S10-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 500' Long - Black (HS351-S500-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Red (HS369-S100-RED)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-10PK)
- Kable Kontrol Heat Shrink Tubing