Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Steel, Open, Bolt, 468.4mm, 5Ft
Mfr # S1800-16.00-RMS-320-3v5
Zoro # G7104727
product price: $1,075.99
/ea
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Bolt In Alum Bar
- Outside Width 18.4 in
- Cavity Width 16 in
- Cavity Height 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S1800-16.00-RMS-320-3v5
- Zoro # G7104727
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 18.4 in |
Cavity Width | 16 in |
Cavity Height | 4.09 in |
Loop Length | 67.91 in |
Loop Height | 30.71 in |
Height | 5.5 in |
Bend Radius | 12.6 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Max. Cable Dia. | 3.43 in |
Accessory Width | 18.4 in |
For Carrier Outside Height | 5.51 in |
For Carrier Outside Width | 18.44 in |
Description
Cable and Hose Carrier, Crossbar Style Bolt-On, Carrier Design Enclosed, Cavity Width 16 in, Cavity Height 4.09 in, Height 5.5 in, Outside Width 18.4 in, Bend Radius 12.6 in, Link to Link Pitch 7.1 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Bolt In Alum Bar, Includes No Bracket Included, Loop Height 30.71 in, Loop Length 67.91 in, Number of Links 9, Style Open, Type Varitrak(R)Heavy Duty Steel, Accessory Width 18.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- Kabelschlepp Cable Carriers